Shop GENIUS TOOLS
Create Account
#5 Spline Drive 35mm Deep Impact Socket
- Mfr # 549535
- Zoro # G223581567
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549535
- Zoro #
- G223581567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 35mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 549535 Impact Socket This 35mm deep impact socket is built for high-torque work where strength, reach, and reliable fit matter. The #5 spline drive profile and deep-length design help maintain engagement while working in recessed or hard-to-access fastening locations. Manufactured from Chromium Molybdenum alloy steel, it delivers the durability expected in professional hand tools. A matte black oxide coating and oil-quenched heat treatment support long-term performance, while permanently stamped sizing improves tool organization and identification. Key Benefits #5 spline drive, 35mm deep impact socket for demanding high-torque applications. 100mm overall length improves access to recessed fasteners and tight spaces. Chrome molybdenum alloy steel construction for high strength and durability. Anti-corrosive properties help maintain performance in harsh shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable, professional finish. Permanently stamped size markings simplify identification and tool organization. SKU: 549535. Designed for professional technicians, it is built to perform through years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.