Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Impact Socket
- Mfr # 292504
- Zoro # G023583020
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292504
- Zoro #
- G023583020
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/8 Inch Size 1/4 Inch Drive High-Strength Durable Steel - 292504 Impact Socket This 1/4in drive, 1/8in impact socket is built for high-torque fastening where strength and durability matter. Its compact 25mm (0.98in) overall length helps when working in tight spaces, while permanent size stamping supports quick identification during tool changes. Manufactured from Chromium-vanadium steel alloy, the socket is designed to resist corrosion and handle demanding professional use. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core, supporting consistent performance over time. Key Benefits 1/4in drive, 1/8in size impact socket for high-torque applications. 25mm (0.98in) overall length supports access in tight working spaces. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment improves exterior toughness and inner core strength. Permanently stamped size markings speed up identification and tool organization. Designed for professional technicians and heavy daily use, this impact socket balances compact dimensions with robust construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.