Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448526
- Zoro # G223583042
original price:Â $17.03 , new price: $15.33 , 9 percent off
new price:Â
$
15.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448526
- Zoro #
- G223583042
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Durable Design - 448526 Impact Socket This 26mm deep thin wall impact socket is built for tight-clearance fastener access while maintaining impact-ready strength. The 12-point profile and deep length help reach recessed fasteners, and the thin wall design supports work in confined areas. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization in professional setups. Key Benefits Thin wall deep socket reaches recessed fasteners in tighter clearances. 1/2 inch drive with 85mm overall length for versatile shop use. 12-point opening supports fast engagement where multiple positions help alignment. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating helps resist corrosion and wear over time. Permanently stamped size markings improve organization and speed identification. The combination of thin wall access, durable CR-Mo construction, and heat-treated strength supports reliable performance in demanding impact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.