Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/8in Impact Socket
- Mfr # 665260
- Zoro # G323579976
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665260
- Zoro #
- G323579976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665260 Impact Socket This 3/4in drive impact socket in 1 7/8in size is built for high-torque fastening with impact tools. With a 65mm (2.56in) overall length, it fits common heavy-duty service needs while maintaining a compact profile for controlled access. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is engineered for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating help support long-term professional use and consistent performance under load. Key Benefits 3/4in drive, 1 7/8in size impact socket for demanding high-torque work. 65mm (2.56in) overall length supports access while staying compact and stable. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a durable finish. Permanently stamped size markings improve organization and quick identification in tool sets. SKU 665260 is designed and made for professional technicians who rely on consistent fit and long service life. The combination of CR-Mo construction, clear size stamping, and protective finish supports dependable daily use in demanding shop environments, where durability and standards compliance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.