Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Impact Socket
- Mfr # 413808
- Zoro # G223580911
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413808
- Zoro #
- G223580911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413808 Impact Socket SKU: 413808. This 8mm, 6-point impact socket is built for consistent torque transfer on 1/2in drive impact and hand tools. The compact 38mm (1.5in) overall length helps it fit into tight working areas while maintaining a stable, secure engagement on fasteners. Designed for professional technicians, it combines clear size identification with a heat-treated construction and matte black oxide finish. Key Benefits 6-point 8mm impact socket design helps reduce rounding on fasteners. 1/2in drive interface supports common impact tools and torque applications. 38mm (1.5in) overall length improves access in compact working clearances. Chrome molybdenum steel construction delivers high strength and durability. Matte black oxide coating supports corrosion resistance and long service life. Oil-quenched heat treatment balances tough exterior with strong inner core. Stamped size markings stay readable for quick, permanent socket identification. Made for heavy, repeatable use, this socket combines professional-grade build quality with practical shop-focused details. It meets or exceeds American National Standards Institute requirements and focuses on durability, identification, and fit. The result is an impact socket that stays reliable across long-term daily service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.