Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm Cr-Mo Deep Impact Socket
- Mfr # 447826
- Zoro # G223580683
original price:Â $14.44 , new price: $13.00 , 9 percent off
new price:Â
$
13.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447826
- Zoro #
- G223580683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 26mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447826, Deep Impact Socket This 26mm deep impact socket is built for high-torque fastening with a 1/2 inch drive. The deep 6-point profile helps maintain a secure fit on fasteners while improving access to recessed nuts and bolts. Manufactured from Chromium Molybdenum alloy steel, it combines strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term durability, with permanently stamped size markings for quick identification. Key Benefits 26mm 6-point impact design helps reduce slippage and fastener rounding. 1/2 inch drive fits common impact tools and heavy-duty ratchets. Deep socket length 78mm (3.07 inches) reaches recessed fasteners easily. Chromium Molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating improves wear resistance and helps fight corrosion. Permanently stamped size markings support fast tool identification and organization. It balances dependable performance with practical features that keep work efficient in demanding, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.