Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Swivel Impact Socket
- Mfr # 480012M
- Zoro # G223580645
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480012M
- Zoro #
- G223580645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 12mm 1/2 Inch Drive High-Torque Durable Design - 480012M Impact Socket This 12mm swivel impact socket is built for professional technicians who need controlled access in tight, hard-to-reach areas. The swivel design supports a full range of motion while maintaining the strength expected from a 1/2in drive impact-rated socket. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines anti-corrosive protection with a tough exterior. Heat treatment via oil quenching reinforces core strength for long-term, heavy-use reliability. Key Benefits 1/2in drive, 12mm swivel design reaches tight and obstructed fasteners easily. 66mm overall length balances access, clearance, and impact-ready durability. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating helps resist wear in demanding shop conditions. Permanently stamped size markings improve organization and quick identification. SKU 480012M is designed for consistent performance under impact use while keeping identification and handling straightforward. It fits into professional tool organization systems easily and supports dependable daily service work where reach, strength, and durability are required without sacrificing socket control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.