Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm Cr-Mo Impact Socket
- Mfr # 444036
- Zoro # G423581299
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444036
- Zoro #
- G423581299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 36mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444036 Impact Socket This 1/2 inch drive 36mm impact socket is built for demanding fastening and removal work where impact-rated strength matters. Made from Chromium Molybdenum alloy steel, it's designed to handle high torque while offering durability and anti-corrosive properties in professional environments. With an overall length of 48mm (1.89 inches), it balances reach and access in tighter areas. Clear, stamped size markings support faster identification and cleaner tool organization on the bench or in the box. Key Benefits Impact-rated 1/2 inch drive, 36mm size for heavy-duty torque applications. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist wear and supports long-term use. Oil-quenched heat treatment improves exterior toughness and inner core strength. 48mm overall length supports access where clearance is limited. Stamped size markings provide permanent, easy identification and faster organization. SKU: 444036. Designed and made for professional technicians, this socket focuses on jobsite reliability: impact-ready build, consistent heat treatment, and readable markings that stay visible over time. A practical choice for maintaining a durable, organized 1/2 inch drive impact socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.