Shop GENIUS TOOLS
Create Account
#5 Spline Drive 46mm Impact Socket
- Mfr # 547046
- Zoro # G223584438
product price:Â
$
68.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547046
- Zoro #
- G223584438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 46mm Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 547046 Impact Socket This 46mm #5 spline drive impact socket is built for high-torque fastening and removal work where durability and consistent fit matter. Manufactured from chromium molybdenum alloy steel, it is designed to hold up under repeated impact use while providing anti-corrosive properties. At 86mm (3.39 inches) overall length, it offers a practical balance between access and control. A matte black oxide finish and oil-quenched heat treatment support long-term toughness, while stamped sizing helps reduce downtime when selecting the correct socket. Key Benefits #5 spline drive and 46mm size for secure, accurate engagement. 86mm overall length supports access while maintaining stable handling. Chrome molybdenum alloy steel delivers strength for heavy-duty impact work. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds exterior toughness and corrosion resistance. Permanently stamped size marking speeds identification and tool organization. SKU: 547046. Designed for professional technicians, this impact socket focuses on long-wearing construction, clear identification, and reliable performance under demanding use. The combination of CR-Mo steel, protective finish, and controlled heat treatment helps maintain strength and consistency over time, supporting dependable results in daily shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.