Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm Impact Socket
- Mfr # 413826
- Zoro # G123579350
original price:Â $5.76 , new price: $5.18 , 10 percent off
new price:Â
$
5.18
/ea
Sold in multiples of 2 for
$10.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413826
- Zoro #
- G123579350
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413826 Impact Socket Built for impact use, this 26mm, 6-point socket pairs a 1/2 inch drive with a compact 38mm (1.5 inch) length for controlled access and reliable fitment. The 6-point design helps maintain fastener engagement during high-torque work. Durability features focus on long service life: alloy steel construction with anti-corrosive properties, heat treatment via oil quenching, and a matte black oxide coating for a tough exterior and strong core. Permanent size stamping supports faster tool identification and organization. Key Benefits 26mm 6-point profile supports secure fastener contact and torque transfer. 1/2 inch drive fits common impact tools and shop ratchets. Compact 38mm (1.5 inch) length helps in tight-clearance applications. Chromium-vanadium steel alloy provides strength with anti-corrosive protection. Oil-quenched, heat-treated construction supports durability for heavy professional use. Matte black oxide finish creates a tough exterior and resilient core. Permanently stamped size markings improve organization and quick identification. It's a practical choice for consistent performance, repeatable fit, and long-term durability in a demanding tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.