Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Deep Impact Socket
- Mfr # 417824
- Zoro # G523580338
original price:Â $8.47 , new price: $7.62 , 10 percent off
new price:Â
$
7.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417824
- Zoro #
- G523580338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 24mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417824 Deep Impact Socket This 24mm, 6-point deep impact socket is built for high-torque fastening where consistent fit and durability matter. With a 1/2in drive and a 78mm (3.07in) overall length, it offers added reach for recessed fasteners while maintaining a secure engagement. Designed for professional technicians, it features permanently stamped size markings for quick identification and is manufactured to meet or exceed ANSI standards. Heat treatment through oil quenching and a matte black oxide coating support long-term performance in demanding shop conditions. Key Benefits 24mm 6-point impact design helps reduce fastener rounding under load. 1/2in drive size supports common impact tools and shop setups. Deep 78mm (3.07in) length reaches recessed nuts and bolts reliably. Made from chromium-vanadium steel alloy for strength and anti-corrosion protection. Oil-quenched heat treatment enhances core strength for heavy-duty service. Matte black oxide coating provides a tough exterior finish for repeated use. Permanently stamped size markings improve organization and faster socket selection. SKU: 417824. Built for consistent performance, it balances durability, clear identification, and a deep profile suited to everyday impact fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.