Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 15/16in Impact Socket
- Mfr # 665262
- Zoro # G823581486
original price:Â $44.65 , new price: $40.19 , 9 percent off
new price:Â
$
40.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665262
- Zoro #
- G823581486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 15/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665262 Professional Impact Socket SKU: 665262. This 3/4in drive 1 15/16in impact socket is built for demanding fastening and removal work where durability and consistent fit matter. Its 65mm (2.56in) overall length helps balance access and control in tight or open work areas. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term professional use. Key Benefits 3/4in drive with 1 15/16in size for heavy-duty impact applications. 65mm (2.56in) overall length balances reach, leverage, and control. Chromium Molybdenum Alloy Steel delivers high strength and long wear. Matte black oxide finish supports anti-corrosion performance and durability. Oil-quenched heat treatment promotes a tough exterior and strong core. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable professional shop performance. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.