1/2in Dr. 15mm Swivel Impact Socket
- Mfr # 487915M
- Zoro # G323579686
original price:Â $19.19 , new price: $17.27 , 10 percent off
new price:Â
$
17.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487915M
- Zoro #
- G323579686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487915M Impact Socket This 15mm semi-deep swivel impact socket is built for professional 1/2 inch drive impact applications where clearance is limited and angle access matters. The swivel design provides a practical range of motion to help align fasteners in tight or hard-to-reach areas. Constructed from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching, paired with a matte black oxide coating, supports a tough exterior with strong core performance for long-term service. Key Benefits Swivel head provides full range of motion for tight access points. Semi-deep 80mm length balances reach and control in confined spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating helps resist wear while supporting long-life performance. Permanently stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for quality and consistency in professional use. SKU 487915M is designed for technicians who need a dependable impact socket that maintains fit, identification, and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.