Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Cr-Mo Impact Socket
- Mfr # 444027
- Zoro # G723583436
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444027
- Zoro #
- G723583436
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm 1/2 Inch Drive CR-Mo Steel Heavy Duty - 444027 Impact Socket This 27mm impact socket is built for high-torque fastening and removal on a 1/2 inch drive. Made from Chromium Molybdenum Alloy Steel, it focuses on strength, long service life, and resistance to corrosion in demanding shop conditions. With a 46mm (1.81 inch) overall length, it offers a compact profile for access without sacrificing the durability expected from professional-grade impact sockets. Permanent size stamping supports faster identification and cleaner tool organization. Key Benefits 1/2 inch drive 27mm impact socket for high-torque fastening applications. 46mm overall length supports access in tight spaces and crowded work areas. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Heat treated through oil quenching for tougher exterior and stronger inner core. Matte black oxide coating adds surface protection suited to impact tool use. Stamped size markings provide permanent, easy identification for quick socket selection. SKU: 444027.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.