Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in Deep Impact Socket
- Mfr # 497836
- Zoro # G423581923
original price:Â $12.29 , new price: $11.06 , 10 percent off
new price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497836
- Zoro #
- G423581923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497836 Impact Socket This deep impact socket is built for high-torque fastening where reach and a secure 6-point grip matter. The 1 1/8in size pairs with a 1/2in drive, and the 78mm (3.07in) deep length helps access recessed fasteners while maintaining controlled engagement. Engineered for professional technicians, it combines durable construction with easy identification and a finish designed to hold up in demanding shop conditions. Sizes are stamped for fast selection, and the heat-treated build supports long-term, heavy use. Key Benefits 6-point deep impact design helps reduce fastener rounding under high torque. 1/2in drive with 1 1/8in size fits common heavy-duty fastening tasks. 78mm (3.07in) overall length improves access to recessed or extended studs. Made from Chromium-vanadium steel alloy for strength and anti-corrosion properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for sustained professional shop use. Permanently stamped size markings streamline tool organization and quick identification. SKU: 497836.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.