3/4in Dr. 2 3/8in Deep Impact Socket
- Mfr # 669576
- Zoro # G723579149
product price:Â
$
103.47
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669576
- Zoro #
- G723579149
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669576 Impact Socket SKU: 669576. This 3/4in drive, 2 3/8in deep impact socket is built for demanding fastening and removal work where strength and consistent fit matter. With an overall length of 105mm (4.13in), it provides added reach while maintaining stable engagement on the fastener. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core, supporting long-term professional use. Key Benefits 3/4in drive deep impact socket handles heavy-duty impact tool applications reliably. 2 3/8in socket size supports accurate fit for consistent torque transfer. 105mm (4.13in) overall length adds reach without sacrificing control. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating helps protect the exterior in harsh shop environments. Permanently stamped size markings make identification quick and tool organization easier. Designed for professional technicians, this impact socket is made to hold up under repeated heavy use while staying easy to identify and dependable in daily workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.