Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in Deep Impact Socket
- Mfr # 497819
- Zoro # G123582244
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497819
- Zoro #
- G123582244
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19/32 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497819 Deep Impact Socket This 19/32 inch, 6-point deep impact socket is built for reliable torque transfer on fasteners when used with a 1/2 inch drive impact tool. The 78mm (3.07 inch) overall length helps reach deeper-set hardware where standard sockets fall short. Designed for professional technicians, it combines clear size marking with a protective exterior finish to support day-to-day shop organization and long-term durability. SKU: 497819. Key Benefits 6-point impact design supports a secure grip and helps reduce rounding. 1/2 inch drive size fits common impact tools and professional shop setups. Deep 78mm (3.07 inch) length reaches recessed fasteners in tight areas. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds corrosion resistance and a durable working surface. Sizes are permanently stamped for fast identification and easier tool organization. Use this deep impact socket where consistent engagement, durability, and quick size selection matter. Its construction, heat treatment, and finish are intended for heavy use while maintaining dependable performance over time, making it a practical fit for professional environments and serious home shops.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.