Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Cr-Mo Thin wall Impact Socket
- Mfr # 443827
- Zoro # G523579585
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443827
- Zoro #
- G523579585
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 443827 Impact Socket This 1/2in drive 27mm thin wall impact socket is built for professional technicians who need dependable strength in restricted-clearance work. The thin wall profile helps reach fasteners where standard impact sockets may not fit, without sacrificing durability. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is engineered for high strength and long service life. A heat-treatment process using oil quenching and a matte black oxide coating supports a tough exterior and strong inner core for sustained heavy-duty use. Key Benefits 27mm thin wall design improves access in tight spaces and confined clearances. 1/2in drive impact socket format supports heavy-duty use with impact tools. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps resist corrosion while protecting the working surface. Oil-quenched heat treatment promotes a durable exterior and strong inner core. Stamped size markings provide permanent, fast identification for tool organization. Overall length is 46mm (1.81 inches), offering a compact profile that stays practical in crowded work areas. SKU: 443827. Designed for long-term shop use, it focuses on consistent fit, clear size identification, and a construction intended to handle demanding impact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.