Shop GENIUS TOOLS
Create Account
3/4in Dr. 59mm Impact Socket
- Mfr # 645259
- Zoro # G423583224
original price:Â $80.36 , new price: $72.32 , 10 percent off
new price:Â
$
72.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645259
- Zoro #
- G423583224
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 59mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645259 Impact Socket This 3/4in drive 59mm impact socket is built for high-torque fastening and loosening work where strength, fit, and long-term durability matter. Its 73mm (2.87in) overall length provides a practical profile for many service and maintenance setups. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to resist corrosion while maintaining core strength under repeated impact use. Permanently stamped size markings support faster tool identification and more organized storage. Key Benefits 3/4in drive, 59mm impact socket for demanding high-torque applications. 73mm (2.87in) overall length balances access, control, and strength. Chromium Molybdenum alloy steel construction supports heavy-duty professional use. Oil-quenched heat treatment increases toughness and long-lasting core strength. Matte black oxide coating adds corrosion resistance and a durable exterior. Stamped size markings remain readable for quick selection and organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 645259.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.