Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 11/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695254
- Zoro # G323582594
product price:Â
$
27.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695254
- Zoro #
- G323582594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 11/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695254 Professional Impact Socket SKU: 695254. This 3/4in drive thin wall impact socket is built for professional hand tool and impact tool setups where strength and access both matter. The 1 11/16in 12-point profile helps maintain consistent engagement, while the thin wall design supports tighter clearances. Manufactured from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it is designed for long service life under demanding use. A matte black oxide finish adds anti-corrosive protection, and the size is stamped for quick identification. Key Benefits Thin wall profile improves access in tight clearances without sacrificing durability. 1 11/16in 12-point design supports secure engagement on compatible fasteners. 3/4in drive size fits impact-rated tools for heavy-duty service work. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment provides a tough exterior and strong inner core. Matte black oxide coating helps resist wear and corrosion in shop environments. Permanently stamped size markings improve organization and reduce selection errors. Designed and made for professional technicians, this thin wall impact socket balances clearance, identification, and material strength for reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.