#5 Spline Drive 2 5/8in Deep Impact Socket
- Mfr # 569584
- Zoro # G523582516
original price:Â $156.50 , new price: $140.85 , 10 percent off
new price:Â
$
140.85
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569584
- Zoro #
- G523582516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 2 5/8 Inch Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569584 Impact Socket This #5 spline drive deep impact socket is built for high-torque fastening and removal where strength and durability matter. The 2 5/8 inch size and deep profile help reach recessed fasteners while maintaining a secure spline engagement. Constructed from Chromium Molybdenum Alloy Steel, it is designed for professional use with anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching support long-term performance, while permanently stamped size markings improve tool organization. Key Benefits #5 spline drive deep impact socket built for high-torque applications. 2 5/8 inch size with deep profile helps access recessed fasteners. 130mm (5.12 inches) overall length provides reach without sacrificing control. Chrome molybdenum alloy steel delivers high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection and supports anti-corrosive performance. Permanently stamped size markings enable quick identification and organized storage. Manufactured to meet or exceed ANSI standards, this socket is intended for professional technicians who rely on consistent fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.