Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Impact Socket
- Mfr # 413827
- Zoro # G723583702
original price:Â $5.76 , new price: $5.18 , 10 percent off
new price:Â
$
5.18
/ea
Sold in multiples of 2 for
$10.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413827
- Zoro #
- G723583702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413827 Impact Socket This 27mm, 6-point impact socket is built for dependable torque transfer with impact wrenches and drivers using a 1/2in drive. Its 38mm (1.5in) overall length supports access in tight working areas while keeping the socket compact and easy to handle. Manufactured from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating, it combines strength with anti-corrosive protection. Oil-quenched heat treatment reinforces the exterior and inner core for long-term, professional-grade service. Key Benefits 27mm 6-point profile grips fasteners securely to reduce rounding risk. 1/2in drive size fits common impact tools and shop accessories. Compact 38mm (1.5in) length helps reach fasteners in tighter spaces. Chromium-vanadium steel alloy delivers high strength and durable performance. Matte black oxide coating helps resist corrosion in demanding environments. Oil-quenched heat treatment supports a tough exterior and strong core. Size is permanently stamped for quick identification and better organization. It's a straightforward, heavy-use option when consistent fit, durability, and easy size identification matter on every job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.