Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Swivel Impact Socket
- Mfr # 480016M
- Zoro # G223583448
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480016M
- Zoro #
- G223583448
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 16mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 480016M Impact Socket This 1/2in drive 16mm swivel impact socket is built for fastener access where straight sockets can't align. The swivel design provides a full range of motion for tight, hard-to-reach areas while keeping the tool compact for everyday service work. Made for professional technicians, it is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Sizes are stamped for quick, permanent identification, supporting organized tool storage and efficient workflow. Key Benefits Swivel head delivers full range of motion in tight access areas. 1/2in drive and 16mm size supports common impact fastener tasks. 66mm overall length stays compact while maintaining practical reach. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps resist wear and supports long service life. Stamped size markings enable fast identification and cleaner tool organization. It pairs durability-focused construction with practical identification markings to help keep demanding jobs moving efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.