Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/2in Budd Wheel Impact Socket
- Mfr # 569548B
- Zoro # G323581511
original price:Â $135.88 , new price: $122.29 , 10 percent off
new price:Â
$
122.29
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569548B
- Zoro #
- G323581511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket #5, 1 1/2 Inch Budd Wheel, 1 1/2 Inch Drive, Heavy-Duty, High-Torque Performance - 569548B Impact Socket Designed for professional technicians, this #5 spline drive Budd wheel impact socket is built to handle high-torque fastening and removal work. The 1 1/2 inch drive interface and purpose-built spline profile support secure engagement during demanding impact applications. Manufactured from Chromium Molybdenum Alloy Steel, it balances strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and strong inner core for long-term shop use. Key Benefits #5 spline drive profile for 1 1/2 inch Budd wheel applications. 1 1/2 inch drive impact socket built for heavy-duty, high-torque performance. 115mm (4.53 inches) overall length supports reach while maintaining control. Chromium Molybdenum Alloy Steel construction for strength, durability, and anti-corrosive protection. Oil-quenched heat treatment improves core strength for repeated impact use. Matte black oxide coating provides a tough exterior for long service life. Stamped size markings offer quick, permanent identification for better tool organization. SKU: 569548B. Built for consistent fit and reliability in professional environments where impact sockets see daily wear, helping maintain efficiency without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.