1/2in Dr. 29mm Cr-Mo Deep Impact Socket
- Mfr # 447829
- Zoro # G623581525
product price:Â
$
17.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447829
- Zoro #
- G623581525
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 29mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447829 Impact Socket This 29mm deep impact socket is built for repeated high-torque fastening and removal with impact tools. The 6-point profile helps maintain a solid grip on fasteners, while the deep 78mm length provides reach to recessed hardware. Made from Chromium Molybdenum Alloy Steel, it is designed for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating add a tough exterior and strong inner core, supporting long-term professional use. Key Benefits 29mm 6-point impact socket design reduces rounding and improves fastener grip. 1/2 inch drive fits common impact wrenches, ratchets, and adapters. Deep 78mm (3.07 inches) length reaches recessed fasteners and tight locations. Chromium Molybdenum alloy steel construction supports high strength and durability. Matte black oxide coating helps resist wear and corrosion over time. Heat treated via oil quenching for tough exterior and strong inner core. Stamped size markings provide permanent, fast identification during tool organization. SKU: 447829. Its material choice, heat treatment, and deep 6-point geometry focus on reliable torque transfer and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.