Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm Cr-Mo Impact Socket
- Mfr # 444034
- Zoro # G923581188
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444034
- Zoro #
- G923581188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 34mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444034 Professional Impact Socket SKU: 444034. This 34mm impact socket is built for 1/2 inch drive impact applications where strength, fit, and repeatable performance matter. Its Chromium Molybdenum alloy steel construction and heat-treated design support heavy-duty service while maintaining dependable engagement on fasteners. Designed for efficient workflow, the socket's size marking is stamped for quick identification, and the matte black oxide coating helps protect against corrosion. With an overall length of 46mm (1.81 inches), it balances access and control for compact setups. Key Benefits 1/2 inch drive, 34mm impact socket fits common heavy-duty fastener sizes. Chromium Molybdenum alloy steel delivers high strength for demanding impact use. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in harsh shop environments. Stamped size markings provide permanent, easy identification during tool organization. Overall length 46mm (1.81 inches) supports access in tighter working areas. Meets or exceeds ANSI standards for quality and performance expectations. Built to professional-grade expectations, this impact socket is intended for long-term, heavy use and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.