Shop GENIUS TOOLS
Create Account
3/4in Dr. 66mm Impact Socket
- Mfr # 645266
- Zoro # G023580074
original price:Â $111.62 , new price: $100.46 , 10 percent off
new price:Â
$
100.46
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645266
- Zoro #
- G023580074
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 66mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645266 Impact Socket This 3/4in drive 66mm impact socket is built for high-torque fastening where strength, fit, and durability matter. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for long service life and consistent performance under impact use. With an 85mm (3.35in) overall length and permanently stamped size markings, it supports quick identification and cleaner tool organization. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and a strong inner core. Key Benefits 3/4in drive, 66mm impact socket designed for high-torque applications. 85mm (3.35in) overall length provides practical reach and leverage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds durability and a professional, low-glare finish. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who depend on reliable hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.