Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/8in Impact Socket
- Mfr # 665252
- Zoro # G523584015
original price:Â $23.33 , new price: $21.00 , 9 percent off
new price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665252
- Zoro #
- G523584015
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665252 Impact Socket This 6-point impact socket is built for high-torque fastening where strength, fit, and durability matter. The 3/4in drive size pairs with a 1 5/8in socket opening to help maintain secure engagement on fasteners while working with impact tools. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion in demanding shop conditions. Permanent stamped size markings support quick identification and cleaner tool organization. Key Benefits 1 5/8in 6-point design helps reduce rounding under impact torque. 3/4in drive with 58mm (2.28in) overall length for compact access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment supports tough exterior and strong internal core. Matte black oxide coating adds anti-corrosive protection for long service life. Permanently stamped size markings improve identification and tool organization. SKU 665252 is engineered for professional technicians who need consistent performance over repeated heavy use. With its CR-Mo steel build, heat-treated strength, and durable black oxide finish, it maintains reliability in tough environments while keeping socket identification straightforward through clearly stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.