Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Swivel Impact Socket
- Mfr # 488028
- Zoro # G023583228
original price:Â $23.43 , new price: $21.09 , 9 percent off
new price:Â
$
21.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488028
- Zoro #
- G023583228
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 488028 Impact Socket This 1/2in drive, 7/8in semi-deep swivel impact socket is built for work where access and alignment are difficult. The swivel design provides added movement for positioning on fasteners in tight or obstructed areas while maintaining impact-rated strength. Constructed from chromium-vanadium steel alloy, it is designed for high strength, durability, and corrosion resistance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core for long-term professional use. Key Benefits Swivel head design provides a full range of motion in tight spaces. 1/2in drive size with 7/8in socket opening for impact applications. Semi-deep profile with 80mm (3.15in) overall length for added reach. Chromium-vanadium steel alloy delivers high strength and anti-corrosive properties. Oil-quenched heat treatment supports durability under repeated heavy-duty impact use. Matte black oxide coating helps protect the surface while maintaining a professional finish. Permanently stamped size markings improve organization and quick identification. SKU: 488028. Designed for professional technicians, it balances long service life, clear identification, and the flexibility needed for hard-to-reach fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.