Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm Cr-Mo Thin wall Impact Socket
- Mfr # 443830
- Zoro # G023583686
original price:Â $10.48 , new price: $9.43 , 10 percent off
new price:Â
$
9.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443830
- Zoro #
- G023583686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 443830 Impact Socket This 30mm thin wall impact socket is built for high-torque fastening where access is limited. The 1/2 inch drive format fits common impact tools, while the thin wall profile helps reach tight clearances without sacrificing durability. Constructed from Chromium Molybdenum alloy steel, it's designed for professional-duty strength and long service life. A matte black oxide finish and oil-quenched heat treatment support both corrosion resistance and core toughness, and stamped size markings improve identification in busy tool storage. Key Benefits 30mm thin wall profile improves access in tight or recessed fastener areas. 1/2 inch drive impact design handles high-torque use with impact tools. Chromium Molybdenum alloy steel supports high strength and long-term durability. Oil-quenched heat treatment creates a tough exterior and strong internal core. Matte black oxide coating adds corrosion resistance and reduces surface wear. Permanently stamped size markings speed identification and help tool organization. Overall length is 46mm (1.81 inches), providing a compact, controlled fit for professional technicians working with impact equipment. SKU: 443830. The combination of thin wall geometry, Cr-Mo construction, and clear size identification supports consistent results in demanding, repetitive service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.