Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Deep Hand Socket
- Mfr # 386308
- Zoro # G023580401
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 386308
- Zoro #
- G023580401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/4 Inch Size 3/8 Inch Drive High-Strength Chrome Finish - 386308 Deep Hand Socket This deep hand socket is built for consistent fit and durability in professional toolboxes. It combines a 1/4in 6-point socket profile with a 3/8in drive and a 63mm overall length, helping you reach deeper fasteners while maintaining control on the ratchet. Manufactured from Chromium-vanadium steel alloy and finished in chrome polish, it's designed to resist corrosion and stand up to long-term, heavy use. Permanent size stamping supports faster identification and cleaner organization in trays and drawers. Key Benefits 1/4in 6-point socket design helps reduce slippage and fastener rounding. 3/8in drive compatibility works with common ratchets and extensions. 63mm (2.48in) overall length reaches deeper, recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings improve tool organization and quick selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. The combination of deep reach, durable alloy construction, and corrosion-resistant finish makes it a dependable socket for long-term service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.