Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Impact Socket
- Mfr # 463818
- Zoro # G823584135
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463818
- Zoro #
- G823584135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/16 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 463818 Impact Socket This 9/16 inch, 6-point thin wall impact socket is built for tight-clearance fastening where standard wall sockets may not fit. The 1/2 inch drive size pairs with common impact tools while keeping the profile compact for better access. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and long-term durability, with anti-corrosive properties to help withstand demanding shop conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin wall 9/16 inch design reaches fasteners in tighter clearances. 6-point profile helps deliver secure engagement on stubborn fasteners. 1/2 inch drive with 38mm length supports versatile impact applications. CR-Mo alloy steel construction provides strength, durability, and corrosion resistance. Oil-quenched heat treatment improves core strength for professional lifetime use. Matte black oxide coating adds durable exterior protection under impact conditions. Permanently stamped size markings speed identification and tool organization. SKU: 463818. This impact socket meets or exceeds ANSI standards and is designed for professional technicians who need consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.