Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Cr-Mo Deep Impact Socket
- Mfr # 467812
- Zoro # G023579931
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467812
- Zoro #
- G023579931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/8 Inch Size 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 467812 Deep Impact Socket SKU: 467812. This deep impact socket is built for high-torque fastening where strength, consistent fit, and long service life matter. The 6-point design helps maintain solid contact on fasteners while the deep profile improves access on longer hardware. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is engineered for durability and resistance to corrosion in demanding shop conditions. Clear, permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 3/8in 6-point impact socket profile helps reduce fastener rounding under load. 1/2in drive size supports impact-rated applications requiring higher torque transfer. Deep socket length of 78mm (3.07in) improves reach on longer fasteners. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment enhances core strength for professional, repeated use. Matte black oxide coating provides a tough exterior with anti-corrosive protection. Permanently stamped size markings simplify identification and tool storage organization. It is a dependable choice when you need an impact-ready deep socket that holds up to heavy, daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.