Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/8in(12 pt.) Thin Wall Impact Socket
- Mfr # 695244
- Zoro # G723581210
product price:Â
$
14.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695244
- Zoro #
- G723581210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/8 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695244 Professional Impact Socket This 3/4in drive, 1 3/8in thin wall impact socket is built for tight-clearance fastening where standard wall sockets may not fit. The 12-point design supports efficient engagement, while the 57mm (2.24in) overall length keeps the profile compact for controlled handling. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it is engineered for strength, durability, and corrosion resistance. Size markings are permanently stamped for quick identification in a busy tool setup. Key Benefits Thin wall profile helps access fasteners in tight and restricted clearances. 3/4in drive and 1 3/8in size suits heavy-duty impact applications. 12-point opening supports fast engagement for efficient positioning on fasteners. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds protection for long-term professional service life. Permanently stamped size marking speeds selection and supports organized tool storage. Designed to meet or exceed ANSI standards, this socket is intended for professional technicians who rely on consistent fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.