Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Deep Impact Swivel Socket
- Mfr # 380015MD
- Zoro # G023583389
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380015MD
- Zoro #
- G023583389
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Deep Swivel 3/8 Inch Drive Heavy-Duty for Power Tools - 380015MD Impact Socket This 3/8in drive 15mm deep swivel impact socket is built for controlled fastening in tight, hard-to-reach areas. The swivel design provides a full range of motion while maintaining the strength expected from an impact-rated socket. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for durability and corrosion resistance. The socket is heat treated through oil quenching for a tough exterior and strong inner core, with stamped sizing for quick identification. Key Benefits Deep 15mm swivel impact socket supports access in tight, awkward angles. 3/8 inch drive interface suited for use with impact tools. 95mm overall length balances added reach with stable handling. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment increases exterior toughness and inner core strength. Matte black oxide coating helps resist wear while maintaining a professional finish. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.