Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448533
- Zoro # G423582128
original price:Â $24.24 , new price: $21.82 , 9 percent off
new price:Â
$
21.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448533
- Zoro #
- G423582128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448533 Impact Socket This 33mm deep thin wall impact socket is built for professional fastening work where tight clearances and dependable torque transfer matter. The 12-point design helps seat securely on compatible fasteners, while the thin wall profile improves access in confined areas. Made from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability with anti-corrosive properties. The 1/2in drive and 85mm (3.35in) overall length provide a practical balance of reach and control for impact-rated applications. Key Benefits 33mm deep thin wall profile improves access in tight clearances. 12-point opening supports secure engagement for consistent torque transfer. 1/2in drive size with 85mm overall length for added reach. Chromium Molybdenum Alloy Steel delivers high strength and long-lasting durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding shop conditions. Permanently stamped size markings improve identification and tool organization. SKU 448533 meets or exceeds ANSI standards and is designed for professional technicians who depend on impact sockets daily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.