Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Cr.-Mo Impact Socket
- Mfr # 363220
- Zoro # G223580621
product price:Â
$
3.30
/ea
Sold in multiples of 2 for
$6.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363220
- Zoro #
- G223580621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch, 3/8 Inch Drive, CR-Mo Steel, Heavy-Duty Performance - 363220 Impact Socket This 5/8in 6-point impact socket is built for controlled torque transfer on impact-rated fasteners. The 3/8in drive size and 30mm (1.18in) overall length support access in tighter working areas while maintaining a compact, easy-to-handle profile. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) for strength and durability, the socket is heat treated through oil quenching and finished with a matte black oxide coating. Size markings are stamped for permanent identification, and the tool meets or exceeds ANSI standards. Key Benefits 6-point 5/8in impact design helps reduce fastener rounding under torque. 3/8in drive and 30mm length suit compact setups and tight spaces. Chromium Molybdenum Alloy Steel construction supports high-strength, impact-duty performance. Oil-quenched heat treatment improves core strength for demanding professional use. Matte black oxide coating adds a durable exterior with anti-corrosive properties. Permanently stamped size markings speed identification and tool organization. SKU 363220 is designed for professional technicians who need consistent fit, dependable materials, and long-term durability. With impact-ready CR-Mo construction, clear identification stamping, and a protective black oxide finish, it supports repeat use in heavy-duty service environments without sacrificing compatibility or handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.