Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm Cr-Mo Impact Socket
- Mfr # 444033
- Zoro # G923584059
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444033
- Zoro #
- G923584059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444033 Impact Socket This 1/2in drive 33mm impact socket is built for professional service work where repeatable torque, durability, and fast identification matter. Manufactured from Chromium Molybdenum Alloy Steel, it delivers the strength expected from heavy-duty impact tooling while helping resist corrosion in demanding shop environments. With a 46mm (1.81in) overall length, it offers a compact profile for tighter access without sacrificing the robust construction required for impact applications. Size markings are permanently stamped for clear, reliable organization over long-term use. Key Benefits 1/2in drive, 33mm impact socket suited for heavy-duty professional fastening. 46mm overall length supports access in tighter spaces and compact setups. Chromium Molybdenum Alloy Steel provides high strength and long service life. Matte black oxide coating helps protect the exterior with anti-corrosive properties. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Permanently stamped size markings make identification quick and tool storage efficient. Designed and made for professional technicians, this socket is heat treated through oil quenching and finished with a matte black oxide coating to support durability under repeated impact use. The stamped size marking remains easy to read over time, helping reduce errors when selecting sockets and keeping sets organized. SKU: 444033.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.