1/2in Dr. 23mm(12pt.) Thin Wall Impact Socket
- Mfr # 453823
- Zoro # G823584234
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453823
- Zoro #
- G823584234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453823 Impact Socket This 23mm thin wall impact socket is built for tight-clearance fastening where a standard wall thickness won't fit. The 12-point profile and 1/2in drive size support efficient engagement, while the compact 42mm (1.65in) overall length helps keep access practical in crowded assemblies. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) for strength and durability, it is heat treated through oil quenching for a tough exterior and strong core. A matte black oxide coating adds anti-corrosive protection, and the permanently stamped size marking supports fast identification in a professional tool setup. Key Benefits Thin wall design fits tight clearances without sacrificing impact-rated strength. 23mm 12-point profile provides solid engagement for compatible fastener heads. 1/2in drive size works with common impact wrenches and ratchets. 42mm (1.65in) overall length balances access, control, and compact storage. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide finish helps resist corrosion; size stamp aids organization. SKU: 453823. Designed and made for professional technicians, this socket is intended to hold up under heavy use while maintaining easy identification and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.