Shop GENIUS TOOLS
Create Account
3/4in Dr. 41mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655241
- Zoro # G523583230
original price:Â $20.28 , new price: $18.25 , 10 percent off
new price:Â
$
18.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655241
- Zoro #
- G523583230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655241 Impact Socket SKU: 655241. This 41mm, 12-point thin wall impact socket is built for tight-clearance fastening where a standard wall thickness can interfere with access. The 3/4in drive size supports professional impact use, while the 58mm (2.28in) overall length helps maintain a compact working profile. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) for high strength and durability, it also offers anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating are used to create a tough exterior and strong inner core for long-term service. Key Benefits Thin wall design improves access in tight spaces without sacrificing strength. 41mm 12-point profile supports secure engagement for demanding impact applications. 3/4in drive size with 58mm length fits compact, high-torque setups. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment and black oxide finish enhance toughness and wear resistance. Permanently stamped size markings enable fast identification and better tool organization. Designed and made for professional technicians, this thin wall impact socket focuses on dependable performance, consistent identification, and durability under heavy use. The combination of CR-Mo steel, oil-quench heat treatment, and black oxide coating supports reliability, while the stamped sizing keeps your 3/4in drive impact sockets easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.