Shop GENIUS TOOLS
Create Account
1 in Dr. 19mm Square Budd Wheel Socket 90mmL
- Mfr # 849519S
- Zoro # G925062197
product price:Â
$
31.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849519S
- Zoro #
- G925062197
- UPC #
- 193016835930
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Budd Wheel 1 Inch Drive Chrome Molybdenum Heavy Duty - 849519S Impact Socket Built for demanding service work, this 19mm Budd wheel impact socket uses a 1 in drive and a square Budd wheel profile for secure engagement. With a 90mm (3.54 in) overall length, it delivers a practical balance of reach and strength for heavy-duty fastening tasks. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. A tough matte finish improves handling and helps the tool clean up easily after use, while stamped size markings support faster identification in the toolbox. Key Benefits 1 in drive, 19mm square Budd wheel socket for heavy-duty applications. 90mm (3.54 in) overall length supports access while maintaining robust strength. Chrome molybdenum alloy steel provides high strength and long service life. Anti-corrosive material properties help withstand harsh shop and field environments. Permanently stamped size markings improve organization and quick socket selection. Tough matte finish improves grip, reduces glare, and cleans up easily. SKU: 849519S. Designed for professional technicians, the socket is built to perform over a lifetime of heavy use. Its material choice, finish, and clear identification features help support consistent, reliable work when impact-rated strength and fit are required.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.