Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm Cr-Mo Thin wall Impact Socket
- Mfr # 443833
- Zoro # G723579316
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443833
- Zoro #
- G723579316
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 33mm Thin Wall 1/2 Inch Drive CR-Mo Steel Heavy Duty - 443833 Impact Socket SKU: 443833. This 1/2in drive 33mm thin wall impact socket is built for high-torque fastening where access is tight. The thin wall profile and 46mm overall length help improve reach and clearance without sacrificing impact-ready strength. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits 33mm thin wall impact socket design supports access in tight clearances. 1/2in drive format handles high torque demands in heavy-duty work. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Oil-quenched heat treatment improves core strength for professional impact applications. Matte black oxide coating provides a tough exterior with anti-corrosive properties. Stamped size markings enable fast identification and better tool organization. Designed and made for professional technicians, this impact socket focuses on durability, identification, and consistent performance under repeated use. The combination of thin wall access, CR-Mo construction, and protective finish makes it a practical choice for maintaining a reliable 1/2in drive impact socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.