Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Cr-Mo Thin wall Impact Socket
- Mfr # 443818
- Zoro # G423583330
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443818
- Zoro #
- G423583330
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 443818 Thin Wall Impact Socket SKU: 443818. This 18mm thin wall impact socket is built for tight-clearance fastening where a standard wall socket may not fit. The 6-point design supports secure engagement, while the compact 38mm (1.5 inch) overall length helps keep the setup manageable on the tool. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with strong inner core performance for long-term professional service. Key Benefits Thin wall 18mm 6-point profile reaches fasteners in tighter clearances. 1/2 inch drive size suits common impact tools and professional setups. 38mm overall length keeps the socket compact and easy to control. Chromium Molybdenum alloy steel delivers high strength and lasting durability. Oil-quenched heat treatment improves toughness and inner core strength. Matte black oxide coating supports anti-corrosive protection and jobsite longevity. Stamped size markings provide permanent, quick identification during tool organization. Made to meet or exceed ANSI standards, this socket is designed for professional technicians and heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.