3/4in Dr. 2 15/16in Impact Socket
- Mfr # 665294
- Zoro # G223584506
original price:Â $184.25 , new price: $165.83 , 10 percent off
new price:Â
$
165.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665294
- Zoro #
- G223584506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 15/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665294 Impact Socket This 3/4in drive impact socket is sized at 2 15/16in and built for high-torque fastening and removal tasks where strength and durability matter. It is engineered for professional technicians who need dependable performance under repeated impact use. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it resists corrosion while maintaining a tough exterior and strong core. The overall length is 90mm (3.54in) for practical access and handling, and the size marking is stamped for fast identification. Key Benefits 3/4in drive impact socket built for high-torque, heavy-duty applications. 2 15/16in size supports large fasteners with secure, consistent engagement. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive protection. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating improves durability for long-term professional use. Stamped size markings provide permanent, easy identification during tool organization. SKU 665294 is designed to hold up to the demands of daily shop work, combining durable materials, protective finishing, and clear identification features in a single impact-rated socket. The result is a reliable option when you need consistent performance, corrosion resistance, and long service life in a 3/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.