Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm Cr-Mo Deep Impact Socket
- Mfr # 447836
- Zoro # G823584012
original price:Â $23.96 , new price: $21.56 , 10 percent off
new price:Â
$
21.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447836
- Zoro #
- G823584012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 36mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447836 Deep Impact Socket This 36mm deep impact socket is built for 1/2 inch drive impact and ratchet applications where fasteners sit recessed. The 6-point profile focuses force on flat sides for a secure fit and consistent torque transfer. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long service life, while permanently stamped sizing helps keep tool selection fast and organized. Key Benefits 6-point impact socket design reduces rounding and improves torque transfer. 36mm deep socket reaches recessed fasteners with 78mm overall length. 1/2 inch drive fits common impact wrenches and ratchets. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment provides tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings support quick identification and better tool organization. Made to meet or exceed ANSI standards, this professional-grade socket is designed for heavy use and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.