Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Swivel Impact Socket
- Mfr # 480013M
- Zoro # G023581286
original price:Â $18.37 , new price: $16.53 , 10 percent off
new price:Â
$
16.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480013M
- Zoro #
- G023581286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 13mm 1/2 Inch Drive High-Torque Durable Design - 480013M Swivel Impact Socket This 13mm swivel impact socket is built for 1/2 inch drive impact applications where access and angle matter. The swivel design provides a full range of motion to help reach tight or obstructed fasteners without sacrificing control. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching support long-term durability, while permanently stamped size markings make identification quick in a busy tool setup. Key Benefits Swivel head delivers a full range of motion in tight areas. 1/2 inch drive, 13mm size supports common impact socket tasks. 66mm overall length balances reach and compact handling in confined spaces. Chromium-vanadium steel alloy provides strength plus anti-corrosive protection. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide finish helps resist wear while maintaining professional appearance. Permanently stamped size markings speed selection and reduce misidentification. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.