Shop GENIUS TOOLS
Create Account
1/2in Dr. 41 mm Hand Socket
- Mfr # 423841
- Zoro # G823583879
original price:Â $18.65 , new price: $15.50 , 16 percent off
new price:Â
$
15.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423841
- Zoro #
- G823583879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 41mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423841 Professional Hand Socket SKU: 423841. This 41mm, 6-point hand socket is built for consistent fit and dependable fastening on 1/2in drive tools. The 55mm (2.17in) overall length supports access and control while maintaining a compact profile in a professional hand-tool set. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it combines high strength with anti-corrosive protection. Permanently stamped size markings help keep your sockets organized and easy to identify during setup and teardown. Key Benefits 41mm 6-point design helps reduce rounding and improves fastener contact. 1/2in drive size fits common ratchets and wrenches for versatility. 55mm (2.17in) overall length balances reach with compact tool storage. Chromium-vanadium steel alloy delivers high strength for demanding service work. Anti-corrosive properties help resist rust during long-term toolbox storage. Chrome polished finish provides durable corrosion resistance and easy wipe-clean maintenance. Permanently stamped size markings simplify identification and tool organization. Built to meet or exceed ANSI standards, this socket is designed and made for professional technicians and sustained heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.