Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm 12-pt. Hand Socket
- Mfr # 433836
- Zoro # G423580667
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433836
- Zoro #
- G423580667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 36mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433836 Hand Socket SKU: 433836. This 36mm hand socket is built around a 1/2in drive and a 12-point opening for consistent engagement on fasteners. With a 48mm (1.89in) overall length, it balances access and control for everyday professional toolboxes and organized socket sets. Made from Chromium-vanadium steel alloy, the socket focuses on strength, durability, and anti-corrosive performance. A chrome polished finish adds protection against corrosion, while stamped size markings support quick identification when working or sorting tools. Key Benefits 36mm 12-point design helps maintain a secure fit on fasteners. 1/2in drive size supports compatibility with standard ratchets and handles. 48mm (1.89in) length offers control while fitting many common working clearances. Chromium-vanadium steel alloy provides high strength with durable, anti-corrosive properties. Chrome polished finish is tough and resistant to corrosion in demanding environments. Permanently stamped size marking improves identification and keeps socket organization simple. Designed and made for professional technicians, this socket is intended for long-term, heavy use without sacrificing identification, finish durability, or material strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.