Shop GENIUS TOOLS
Create Account
1/2in Dr. E-24 Star E-Type Hand Socket
- Mfr # 454524
- Zoro # G023581668
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454524
- Zoro #
- G023581668
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-24 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454524 Professional Hand Socket This E-Star hand socket is built for precise fitment and controlled hand use where an E-24 profile is required. With a 1/2in drive and compact 40mm (1.57in) overall length, it supports efficient work in tight spaces while maintaining solid engagement. Manufactured from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for clear, permanent identification, helping keep tool selection fast and organized. Key Benefits E-24 E-Star hand socket profile supports accurate fastener engagement and reduced slippage. 1/2in drive size fits compatible ratchets and handles for consistent torque transfer. 40mm (1.57in) overall length balances access, control, and compact storage. Chromium-vanadium steel alloy construction provides strength, durability, and anti-corrosive protection. Stamped size marking enables quick identification and long-term tool organization. E-Star pattern with knurl grip improves handling and control during hand operation. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its durable steel construction, clear stamped sizing, and knurled grip make it a dependable choice for organized toolkits and repeatable, precise work in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.