1/2in Dr. 41mm (12 Point) Thin Wall Deep Impact Socket
- Mfr # 448541
- Zoro # G523583759
product price:Â
$
33.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448541
- Zoro #
- G523583759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448541 Impact Socket Designed for professional technicians, this 41mm deep thin wall impact socket is built for demanding fastening work where clearance and strength matter. The 12-point profile and deep reach help engage fasteners securely while the thin wall design improves access in tighter spaces. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it balances durability and corrosion resistance. The socket is heat treated through oil quenching for a tough exterior and strong inner core, and the size is permanently stamped for quick identification. Key Benefits 41mm 12-point thin wall design improves access in tight clearances. 1/2 inch drive and 85mm length reach deep-seated fasteners. Chromium Molybdenum Alloy Steel provides high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist corrosion in shop environments. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for reliable professional-grade performance. Built for repeated impact use, this socket prioritizes fit, longevity, and easy identification in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.